Motion
RT734
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 4.0000 in ID, 7.0000 in OD, 1.7500 in Width
MI ITEM #00087088
MFR #RT734
Price$2,024.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 4.0000 in ID, 7.0000 in OD, 1.7500 in Width
MI ITEM #00087088
MFR #RT734

Mfr description
AR.RT734
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,024.67/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.7500 in
  • Weight
    13.17 lbs

Details

  • Description
    Miscellaneous Ball And Roller Thrust Bearing
  • Dynamic Load Capacity
    121000 lbf
  • Max Rpm
    1700 rpm
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    121000 lbf
  • Radial Static Load Capacity
    380000 lbf
  • Series
    RT
  • Static Load Capacity
    380000 lbf
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    4012802068726

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)