Motion
T-734

ROLLWAY
T-734

Cylindrical Roller Thrust Bearing - Single-Direction, 4.0000 in ID, 7.0000 in OD, Cast Brass Cage
MI ITEM #00087089
MFR #T-734
List Price$5,184.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-734

Cylindrical Roller Thrust Bearing - Single-Direction, 4.0000 in ID, 7.0000 in OD, Cast Brass Cage
MI ITEM #00087089
MFR #T-734

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$5,184.00/each for your price

Overview

Mfr description
T-734 BRG

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Cast Brass
  • Washer Width
    0.5000 in
  • Series
    700
  • Manufacturer Product Page
  • UPC_NO
    637410036314
  • Weight
    11.00 lbs
  • Radial Static Load Capacity
    111100 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text