Motion
40TP114

TIMKEN
40TP114

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 4 in ID, 7 in OD, Steel Cage
Mi Item #00087090
MFR #40TP114
Price$1,978.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
40TP114

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 4 in ID, 7 in OD, Steel Cage
Mi Item #00087090
MFR #40TP114

Mfr description
40 TP 114 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,978.08/each

Specifications

Dimensions

  • Bore Diameter  
    4 in
  • Fillet Radius
    0.06 in
  • Outside Diameter  
    7.0000 in
  • Overall Width  
    1.7500 in
  • Washer Width
    1/2 in
  • Weight
    11.15 lbs

Details

  • Cage Material
    Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    113000 lbf
  • Radial Static Load Capacity
    231000 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    087796017733
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)