Specifications
Dimensions
- Bore Diameter4.0000 in
- Outside Diameter8.0000 in
- Overall Width1.7500 in
- Weight17.5 lbs
Details
- Bearing MaterialBearing Steel
- Cage MaterialMachine Brass
- Harmonization Code8482.10.50.08
- Manufacturer Upc Number662293086705
- Product TypeCylindrical Roller Thrust Bearings
- SeriesTP
- UPC_NO662293086705
Overview
Mfr description
TP135 BRG
- Made in the USA