Motion
AT-735

ROLLWAY
AT-735

Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 4.0000 in ID, 8.3750 in OD, Machine Brass Cage
MI ITEM #00087111
MFR #AT-735
List Price$10,893.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
AT-735

Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 4.0000 in ID, 8.3750 in OD, Machine Brass Cage
MI ITEM #00087111
MFR #AT-735

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,893.41/each for your price

Overview

Mfr description
AT-735 BRG

Specifications

  • Thrust Bearing Type
    Self-Aligning
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Washer Width
    0.5000 in
  • Series
    600
  • Manufacturer Product Page
  • UPC_NO
    637410012141
  • Weight
    22.00 lbs
  • Radial Static Load Capacity
    454200 lbf
  • Radial Dynamic Load Capacity
    132200 lbf
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text