Motion
50TP119

TIMKEN
50TP119

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 5 in ID, 8 in OD, Steel Cage
Mi Item #00087152
MFR #50TP119
Price$1,639.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
50TP119

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 5 in ID, 8 in OD, Steel Cage
Mi Item #00087152
MFR #50TP119

Mfr description
50 TP 119 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,639.84/each

Specifications

Dimensions

  • Bore Diameter  
    5 in
  • Fillet Radius
    1.6 mm
  • Outside Diameter  
    8.0000 in
  • Overall Width  
    1.7500 in
  • Washer Width
    12.7 mm
  • Weight
    12.89 lbs

Details

  • Cage Material
    Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    133000 lbf
  • Radial Static Load Capacity
    288000 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    087796017771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)