Specifications
Dimensions
- Bore Diameter5.0000 in
- Outside Diameter8.5000 in
- Overall Width2.3120 in
- Weight20.5 lbs
Details
- Bearing MaterialBearing Steel
- Cage MaterialMachine Brass
- Harmonization Code8482.10.50.08
- Manufacturer Upc Number662293052052
- Product TypeCylindrical Roller Thrust Bearings
- SeriesATP
- UPC_NO662293052052
Overview
Mfr description
ATP138 BRG
- Made in the USA