Overview
Mfr description
ATP139 BRG
- Made in the USA
Specifications
- Bore Diameter
- Outside Diameter
- Overall Width
- Bearing MaterialBearing Steel
- Cage MaterialMachine Brass
- SeriesATP
- Manufacturer Upc Number662293134680
- Harmonization Code8482.10.50.08
- Weight34.9 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data