Motion
TP-140
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 5.0000 in ID, 10.0000 in OD, Machine Brass Cage
MI ITEM #00087177
MFR #TP-140
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 5.0000 in ID, 10.0000 in OD, Machine Brass Cage
MI ITEM #00087177
MFR #TP-140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.1220 in
  • Outside Diameter  
    10.0000 in
  • Overall Width  
    2.0000 in
  • Weight
    28 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    189964 lb
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293087047
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    TP
  • Static Load Capacity
    800095 lb
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293087047

Overview

Mfr description
TP140 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text