Motion
ATP140
Self Aligning Cylindrical Roller Thrust Bearing - 5.0000 in ID, 10.5000 in OD, Machine Brass Cage
MI ITEM #00087183
MFR #ATP140
List Price$8,948.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Cylindrical Roller Thrust Bearing - 5.0000 in ID, 10.5000 in OD, Machine Brass Cage
MI ITEM #00087183
MFR #ATP140

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,948.40/each for your price

Overview

Mfr description
ATP140 BRG
  • Made in the USA

Specifications

  • Thrust Bearing Type
    Thrust Roller Bearing
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Static Load Capacity
    800095 lb
  • Cage Material
    Machine Brass
  • Dynamic Load Capacity
    189964 lb
  • Fillet Radius
    0.1220 in
  • Country of Origin
    USA
  • Series
    ATP
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293173214
  • UPC_NO
    662293173214
  • Harmonization Code
    8482.10.50.08
  • Weight
    47.5 lbs
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text