Motion
TP-141
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 5.0000 in ID, 11.0000 in OD, Machine Brass Cage
MI ITEM #00087192
MFR #TP-141
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - Thrust Roller Bearing, 5.0000 in ID, 11.0000 in OD, Machine Brass Cage
MI ITEM #00087192
MFR #TP-141

Mfr description
TP141 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Fillet Radius
    0.1220 in
  • Outside Diameter  
    11.0000 in
  • Overall Width  
    2.0000 in
  • Weight
    34.6 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    229080 lb
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293087085
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    TP
  • Static Load Capacity
    999950 lb
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293087085

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)