Specifications
Dimensions
- Bore Diameter6.0000 in
- Outside Diameter10.0000 in
- Overall Width2.0000 in
- Washer Width0.5600 in
- Weight25.00 lbs
Details
- Bearing MaterialCase Carburized Steel
- Cage MaterialCast Brass
- Manufacturer Product Page
- Radial Static Load Capacity190300 lbf
- Series700
- Thrust Bearing TypeSingle-Direction
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)