Specifications
Dimensions
- Bore Diameter6.0000 in
- Outside Diameter11.0000 in
- Overall Width2.0000 in
- Weight32.1 lbs
Details
- Bearing MaterialBearing Steel
- Cage MaterialMachine Brass
- Harmonization Code8482.10.50.08
- Manufacturer Upc Number662293087320
- Product TypeCylindrical Roller Thrust Bearings
- SeriesTP
- UPC_NO662293087320