Specifications
Dimensions
- Nominal Shaft Diameter1 in
- Weight0.33 lbs
Details
- ManufacturerName (description attribute)Thomson
- Measurement StandardInch
- Mount MaterialSteel
- Operating Temperature Range500°F / 260 °C
- UPC_NO662486902942
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)