Motion
HK24X30X7,5-TV

INA (SCHAEFFLER)
HK24X30X7,5-TV

Drawn Cup Needle Roller Bearing - Open Ends, 24 mm Bore, 30 mm OD, 9/32 in Width
MI ITEM #00087275
MFR #HK24X30X7,5-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
HK24X30X7,5-TV

Drawn Cup Needle Roller Bearing - Open Ends, 24 mm Bore, 30 mm OD, 9/32 in Width
MI ITEM #00087275
MFR #HK24X30X7,5-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
HK24X30X7,5-TV DRAWN CUP NEEDLE BEARING

Specifications

  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Number Of Rows
    One
  • Cage Material
    Steel
  • Max Rpm
    10000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • UPC_NO
    4012802429435
  • Weight
    0.02 lbs
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK24X30X7,5-TV Drawn Cup Needle Roller Bearing features a 24 mm bore diameter, open closure type, open ends drawn cup style, 30 mm outside diameter, 0.2813 in overall width, and 0.02 lbs weight, making it ideal for lightweight mechanical assemblies, automotive components, and small industrial drives.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought