Specifications
Dimensions
- Inner Ring Width2.5 in
- Outside Diameter13.386 in
- Overall Width2.5 in
Details
- Bearing MaterialSteel
- Bearing TypeUnmounted Roller Bearing
- Bore TypeCylindrical
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0087796021457
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)