Motion
TP-150
Cylindrical Roller Thrust Bearing - 7.0000 in ID, 14.0000 in OD, Machine Brass Cage
MI ITEM #00087329
MFR #TP-150
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 7.0000 in ID, 14.0000 in OD, Machine Brass Cage
MI ITEM #00087329
MFR #TP-150

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TP150 BRG
  • Made in the USA

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Series
    TP
  • Manufacturer Upc Number
    662293087580
  • UPC_NO
    662293087580
  • Harmonization Code
    8482.10.50.08
  • Weight
    81.4 lbs
  • Product Type
    Cylindrical Roller Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text