Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-750

Cylindrical Roller Thrust Bearing - Single-Direction, 7.0000 in ID, 14.0000 in OD, Cast Brass Cage
MI ITEM #00087333
MFR #T-750

Mfr description
T-750 BRG
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter  
    14.0000 in
  • Overall Width  
    3.0000 in
  • Washer Width
    0.8800 in
  • Weight
    88.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Cast Brass
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    436200 lbf
  • Series
    700
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410036697

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)