Motion
70TP132

TIMKEN
70TP132

Cylindrical Roller Thrust Bearing - 177.80 mm ID, 14.0000 in OD, 3.0000 in Width
Mi Item #00087335
MFR #70TP132
Price$12,778.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
70TP132

Cylindrical Roller Thrust Bearing - 177.80 mm ID, 14.0000 in OD, 3.0000 in Width
Mi Item #00087335
MFR #70TP132

Mfr description
70 TP 132 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,778.40/each

Specifications

Dimensions

  • Bore Diameter  
    177.80 mm
  • Outside Diameter  
    14.0000 in
  • Overall Width  
    3.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)