Overview
Mfr description
HK 1414-RS NEEDLE BRG
Specifications
- Drawn Cup TypeOpen Ends
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeSingle Seal
- Number Of RowsOne
- Operating Temperature Range30 °C to +100 °C
- Bearing MaterialHardened Steel
- Precision RatingNot Rated
- SeriesHK
- Manufacturer Upc Number035373062607
- Weight0.04 lbs
- Product TypeDrawn Cup Needle Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data