Motion
TP-151
Cylindrical Roller Thrust Bearing - 8.0000 in ID, 12.0000 in OD, Machine Brass Cage
MI ITEM #00087354
MFR #TP-151
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 8.0000 in ID, 12.0000 in OD, Machine Brass Cage
MI ITEM #00087354
MFR #TP-151

Mfr description
TP151 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    12.0000 in
  • Overall Width  
    3.0000 in
  • Weight
    43.8 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293087634
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    TP
  • UPC_NO
    662293087634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)