Motion
HK1214B.RS
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 14 mm Width, Single Seal
MI ITEM #00087362
MFR #HK1214B.RS
List Price$14.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Drawn Cup Needle Roller Bearing - Open Ends, 12 mm Bore, 18 mm OD, 14 mm Width, Single Seal
MI ITEM #00087362
MFR #HK1214B.RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$14.65/each for your price

Overview

Mfr description
HK1214RS BRG

Specifications

  • Type Of Bearing
    Drawn Cup Needle Roller Bearing
  • Drawn Cup Type
    Open Ends
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Seal
  • Number Of Rows
    1
  • Operating Temperature Range
    -22 to +212 °F
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Max Rpm
    14000 rpm
  • Precision Rating
    Not Rated
  • Series
    HK
  • Lubrication Hole Type
    No Hole
  • Standards Met
    ANSI/ABMA 18.1, DIN 618, ISO 3245
  • Lubrication Type
    Grease
  • Bore Type
    Straight
  • UPC_NO
    605790199370
  • Weight
    0.03 lbs
  • Roller Type
    Needle Roller
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Long Description
    The HK1214B.RS Drawn Cup Needle Roller Bearing offers a 12 mm bore diameter, single seal closure type with open ends drawn cup configuration, 18 mm outside diameter, 14 mm overall width, and 0.03 lbs weight, making it ideal for automotive components and machinery requiring added sealing protection.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text