1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Rollway
T-753
Cylindrical Roller Thrust Bearing - Single-Direction, 8.0000 in ID, 16.0000 in OD, Cast Brass Cage
MI ITEM #
00087394
MFR #
T-753
List Price
$14,181.82
/each
Qty
List Price
$14,181.82
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Bearings
Thrust Bearings
Rollway T-753
Rollway
T-753
Cylindrical Roller Thrust Bearing - Single-Direction, 8.0000 in ID, 16.0000 in OD, Cast Brass Cage
MI ITEM #
00087394
MFR #
T-753
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rollway
T-753
Cylindrical Roller Thrust Bearing - Single-Direction, 8.0000 in ID, 16.0000 in OD, Cast Brass Cage
MI ITEM #
00087394
MFR #
T-753
Availability:
Factory Order
List Price
$14,181.82
/each
Sign in
for your price
Qty
List Price
$14,181.82
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
T-753 BRG
Specifications
Bearing Material
Case Carburized Steel
Bore Diameter
8.0000 in - 8 in
Cage Material
Cast Brass
Housing Washer Inside Diameter
8.3800 in
Manufacturer Product Page
Click here
Outside Diameter
16.0000 in - 16 in
Overall Width
3.0000 in - 3 in
Series
700
Thrust Bearing Type
Single-Direction
Washer Width
0.8800 in
Weight
114.00 lbs
Product Type
Cylindrical Roller Thrust Bearings
Bearing Type
Cylindrical Roller Thrust Bearings
Bore Diameter
8.0000 in
Outside Diameter
16.0000 in
Overall Width
3.0000 in
Radial Static Load Capacity
516400 lbf
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data