Motion
90TP139

TIMKEN
90TP139

Cylindrical Roller Thrust Bearing - 228.60 mm ID, 14.0000 in OD, 3.0000 in Width
Mi Item #00087407
MFR #90TP139
Price$18,055.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
90TP139

Cylindrical Roller Thrust Bearing - 228.60 mm ID, 14.0000 in OD, 3.0000 in Width
Mi Item #00087407
MFR #90TP139

Mfr description
90 TP 139 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,055.01/each

Specifications

Dimensions

  • Bore Diameter  
    228.60 mm
  • Outside Diameter  
    14.0000 in
  • Overall Width  
    3.0000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)