Motion
T-755-203

ROLLWAY
T-755-203

Cylindrical Roller Thrust Bearing - Single-Direction, 8.0000 in ID, 18.0000 in OD, Machine Brass Cage
Mi Item #00087439
MFR #T-755-203
Price$45,400.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-755-203

Cylindrical Roller Thrust Bearing - Single-Direction, 8.0000 in ID, 18.0000 in OD, Machine Brass Cage
Mi Item #00087439
MFR #T-755-203

Mfr description
T-755-203 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45,400.54/each

Specifications

Dimensions

  • Bore Diameter  
    8.0000 in
  • Outside Diameter  
    18.0000 in
  • Overall Width  
    3.7500 in
  • Washer Width
    1.0000 in
  • Weight
    191.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Static Load Capacity
    727300 lbf
  • Series
    700
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    637410036833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)