Specifications
Dimensions
- Bore Diameter10.0000 in
- Outside Diameter20.0000 in
- Overall Width3.7500 in
- Weight220.9 lbs
Details
- Bearing MaterialBearing Steel
- Cage MaterialMachine Brass
- Harmonization Code8482.10.50.08
- Manufacturer Upc Number662293087955
- SeriesTP
Overview
Mfr description
TP156 BRG
- Made in the USA