Motion
T-756-202

ROLLWAY
T-756-202

Cylindrical Roller Thrust Bearing - Single-Direction, 8.7500 in ID, 20.5000 in OD, Machine Brass Cage
MI ITEM #00087448
MFR #T-756-202
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-756-202

Cylindrical Roller Thrust Bearing - Single-Direction, 8.7500 in ID, 20.5000 in OD, Machine Brass Cage
MI ITEM #00087448
MFR #T-756-202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    8.7500 in
  • Outside Diameter  
    20.5000 in
  • Overall Width  
    4.5000 in
  • Washer Width
    1.0000 in
  • Weight
    303.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    1270500 lbf
  • Series
    700
  • Thrust Bearing Type
    Single-Direction

Overview

Mfr description
T-756-202 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text