Motion
120TP152

TIMKEN
120TP152

Cylindrical Roller Thrust Bearing - 304.80 mm ID, 508 mm OD, 4.5000 in Width
Mi Item #00087465
MFR #120TP152
Price$41,803.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
120TP152

Cylindrical Roller Thrust Bearing - 304.80 mm ID, 508 mm OD, 4.5000 in Width
Mi Item #00087465
MFR #120TP152

Mfr description
120 TP 152 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41,803.27/each

Specifications

Dimensions

  • Bore Diameter  
    304.80 mm
  • Outside Diameter  
    508 mm
  • Overall Width  
    4.5000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)