Motion
120TP153

TIMKEN
120TP153

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 12 in ID, 24 in OD, Steel Cage
Mi Item #00087475
MFR #120TP153
Price$44,713.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
120TP153

Cylindrical Roller Thrust Bearing - Roller & Cage Assembly with Washers, 12 in ID, 24 in OD, Steel Cage
Mi Item #00087475
MFR #120TP153

Mfr description
120 TP 153 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44,713.74/each

Specifications

Dimensions

  • Bore Diameter  
    12 in
  • Fillet Radius
    6.4 mm
  • Outside Diameter  
    24.0000 in
  • Overall Width  
    4.5000 in
  • Washer Width
    31.75 mm
  • Weight
    367.09 lbs

Details

  • Cage Material
    Steel
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Radial Dynamic Load Capacity
    1050000 lbf
  • Radial Static Load Capacity
    2900000 lbf
  • Series
    TP
  • Thrust Bearing Type
    Roller & Cage Assembly with Washers
  • UPC_NO
    087796097339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)