Motion
140TP158

TIMKEN
140TP158

Cylindrical Roller Thrust Bearing - 355.60 mm ID, 508 mm OD, 3.7500 in Width
Mi Item #00087485
MFR #140TP158
Price$34,095.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
140TP158

Cylindrical Roller Thrust Bearing - 355.60 mm ID, 508 mm OD, 3.7500 in Width
Mi Item #00087485
MFR #140TP158

Mfr description
140 TP 158 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34,095.18/each

Specifications

Dimensions

  • Bore Diameter  
    355.60 mm
  • Outside Diameter  
    508 mm
  • Overall Width  
    3.7500 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)