Motion
160TP164

TIMKEN
160TP164

Cylindrical Roller Thrust Bearing - 406.40 mm ID, 22.0000 in OD, 4.5000 in Width
Mi Item #00087503
MFR #160TP164
Price$61,284.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
160TP164

Cylindrical Roller Thrust Bearing - 406.40 mm ID, 22.0000 in OD, 4.5000 in Width
Mi Item #00087503
MFR #160TP164

Mfr description
160 TP 164 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,284.23/each

Specifications

Dimensions

  • Bore Diameter  
    406.40 mm
  • Outside Diameter  
    22.0000 in
  • Overall Width  
    4.5000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)