Motion
TP-166
Cylindrical Roller Thrust Bearing - 18.0000 in ID, 26.0000 in OD, Machine Brass Cage
Mi Item #00087518
MFR #TP-166
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 18.0000 in ID, 26.0000 in OD, Machine Brass Cage
Mi Item #00087518
MFR #TP-166

Mfr description
TP166 BRG
  • Made in the USA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    18.0000 in
  • Outside Diameter  
    26.0000 in
  • Overall Width  
    5.0000 in
  • Weight
    345.7 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293088471
  • Series
    TP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)