Motion
TP-174
Cylindrical Roller Thrust Bearing - 22.0000 in ID, 34.0000 in OD, Machine Brass Cage
MI ITEM #00087542
MFR #TP-174
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 22.0000 in ID, 34.0000 in OD, Machine Brass Cage
MI ITEM #00087542
MFR #TP-174

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    22.0000 in
  • Outside Diameter  
    34.0000 in
  • Overall Width  
    6.0000 in
  • Weight
    796.9 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Upc Number
    662293188294
  • Series
    TP

Overview

Mfr description
TP174 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text