Motion
YET 208-108

SKF
YET 208-108

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
MI ITEM #00087640
MFR #YET 208-108
Price$107.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 208-108

Ball Insert Bearing - Cylindrical Bore, 1-1/2 in ID, Eccentric Collar Locking
MI ITEM #00087640
MFR #YET 208-108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$107.14/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Inner Ring Width  
    43.7 mm
  • Outer Ring Width  
    21 mm
  • Outside Diameter  
    3.1496 in
  • Overall Width
    43.20 mm
  • Weight
    1.43 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Max Rpm
    4800 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    30.7 kN
  • Radial Static Load Capacity
    19 kN
  • Series
    YET2
  • UPC_NO
    7316576617140

Overview

Mfr description
YET 208-108 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text