Motion
RA110RRB
Ball Insert Bearing - Cylindrical Bore, 1-5/8 in ID
MI ITEM #00087647
MFR #RA110RRB
Price$245.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Cylindrical Bore, 1-5/8 in ID
MI ITEM #00087647
MFR #RA110RRB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$245.38/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/8 in
  • Inner Ring Width  
    1.1875 in
  • Outer Ring Width  
    0.8660 in
  • Outside Diameter  
    3.3465 in
  • Overall Width
    1.1875 in
  • Weight
    1.80 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    8150 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Series
    RA-RRB
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796100992

Overview

Mfr description
RA 110 RRB(OLD# RA 110 PPB)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text