Motion
YET 211-200

SKF
YET 211-200

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
Mi Item #00087674
MFR #YET 211-200
Price$153.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
YET 211-200

Ball Insert Bearing - Cylindrical Bore, 2 in ID, Eccentric Collar Locking
Mi Item #00087674
MFR #YET 211-200

Mfr description
YET 211-200 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.72/each

Specifications

Dimensions

  • Bore Diameter  
    2 in
  • Inner Ring Width  
    48.4 mm
  • Outer Ring Width  
    25 mm
  • Outside Diameter  
    3.9370 in
  • Overall Width
    1.9063 in
  • Weight
    2.58 lbs

Details

  • Bearing Material
    Stainless Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Medium Duty
  • Finish Coating
    Zinc Plated
  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    43.6 kN
  • Radial Static Load Capacity
    29 kN
  • Series
    YET2
  • UPC_NO
    7316576617379
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)