Motion
YA103RRB
Cylindrical Bore, 1-3/16 in Bore Diam., 2.4410 in OD
Mi Item #00087755
MFR #YA103RRB
Price$175.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Bore, 1-3/16 in Bore Diam., 2.4410 in OD
Mi Item #00087755
MFR #YA103RRB

Mfr description
YA 103 RRB BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.06/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Inner Ring Width  
    1.2800 in
  • Outer Ring Width  
    0.7090 in
  • Outside Diameter  
    2.4410 in
  • Weight
    0.58 lbs

Details

  • Bore Type
    Cylindrical
  • Cage Material
    Nylon
  • Lubrication Type
    Non-Relubricatable
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    4850 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Seal Type
    Narrow Shroud
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)