Motion
UC309-112D1

NTN
UC309-112D1

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in Bore Diam., 3.9370 in OD, 2.2441 in Width, Heavy Duty, Set Screw Locking
MI ITEM #00087777
MFR #UC309-112D1
Price$257.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC309-112D1

Ball Insert Bearing - Cylindrical Bore, 1-3/4 in Bore Diam., 3.9370 in OD, 2.2441 in Width, Heavy Duty, Set Screw Locking
MI ITEM #00087777
MFR #UC309-112D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$257.15/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/4 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.2441 in
  • Outer Ring Width  
    1.1417 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.2441 in
  • Precision Rating
    ISO Class 0
  • Weight
    2.954 lb

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359233421
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    11900 lbf
  • Radial Static Load Capacity
    7200 lbf
  • Seal Type
    Contact
  • Series
    UC3
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359233421

Overview

Mfr description
UC309-112D1 BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought