Motion
RPNA25/42
Needle Roller Bearing - 25 mm Bore, 42 mm OD, 20 mm Width, Open
Mi Item #00087922
MFR #RPNA25/42
Price$95.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 25 mm Bore, 42 mm OD, 20 mm Width, Open
Mi Item #00087922
MFR #RPNA25/42

Mfr description
RPNA25/42-XL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.92/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    42 mm
  • Overall Width  
    20 mm
  • Precision Rating
    Not Rated
  • Weight
    0.29 lbs

Details

  • Cage Material
    Steel
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The RPNA25/42 Needle Roller Bearing features a 25 mm bore diameter, 42 mm outside diameter, 20 mm overall width, open closure type, and a weight of 0.29 lbs, making it suitable for industrial machinery.
  • Lubrication Hole Type
    No Hole
  • Max Rpm
    18000 rpm
  • Needle Bearing Type
    Aligning Bearing with No Inner Ring
  • Operating Temperature Range
    -20 to +100 °C
  • Product Type
    Needle Roller Bearings
  • Radial Dynamic Load Capacity
    4230 lbf
  • Radial Static Load Capacity
    6860 lbf
  • Series
    RPNA
  • UPC_NO
    4012802704686
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)