Motion
T-136-204

ROLLWAY
T-136-204

Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 4.0000 in ID, 9.0000 in OD, Machine Brass Cage
MI ITEM #00088142
MFR #T-136-204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-136-204

Self-Aligning Cylindrical Roller Thrust Bearing - Self-Aligning, 4.0000 in ID, 9.0000 in OD, Machine Brass Cage
MI ITEM #00088142
MFR #T-136-204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T-136-204 BRG

Specifications

  • Thrust Bearing Type
    Self-Aligning
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Machine Brass
  • Series
    T
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637410034679
  • Weight
    26.00 lbs
  • Radial Static Load Capacity
    693.92 kN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought