Motion
PTRY-2.50

PCI
PTRY-2.50

Flat Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #00088219
MFR #PTRY-2.50
Price$165.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
PTRY-2.50

Flat Yoke Roller - 2.5000 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, Sealed, Carbon Steel Material
Mi Item #00088219
MFR #PTRY-2.50

Mfr description
PTRY-2.50 PLAIN YOKE ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$165.60/each

Specifications

Dimensions

  • Bore Diameter  
    0.7500 in
  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in

Details

  • Bearing Element
    Plain Bearings
  • Bearing Material
    Carbon Steel
  • Closure Type
    Sealed
  • Max Rpm
    8500 rpm
  • Operating Temperature Range
    -30°F to 225 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Series
    PTRY
  • Technical Specifications
  • UPC_NO
    841946105844
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)