Motion
T-743

ROLLWAY
T-743

Cylindrical Roller Thrust Bearing - Single-Direction, 6.0000 in ID, 9.0000 in OD, Cast Brass Cage
Mi Item #00088371
MFR #T-743
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ROLLWAY
T-743

Cylindrical Roller Thrust Bearing - Single-Direction, 6.0000 in ID, 9.0000 in OD, Cast Brass Cage
Mi Item #00088371
MFR #T-743

Mfr description
T-743 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    6.0000 in
  • Outside Diameter  
    9.0000 in
  • Overall Width  
    2.0000 in
  • Washer Width
    0.5600 in
  • Weight
    18.00 lbs

Details

  • Bearing Material
    Case Carburized Steel
  • Cage Material
    Cast Brass
  • Manufacturer Product Page
  • Radial Static Load Capacity
    130600 lbf
  • Series
    700
  • Thrust Bearing Type
    Single-Direction
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)