Motion
TP159
Cylindrical Roller Thrust Bearing - 12.0000 in ID, 24.0000 in OD, Machine Brass Cage
MI ITEM #00088382
MFR #TP159
Price$36,463.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cylindrical Roller Thrust Bearing - 12.0000 in ID, 24.0000 in OD, Machine Brass Cage
MI ITEM #00088382
MFR #TP159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$36,463.22/each

Specifications

Dimensions

  • Bore Diameter  
    12.0000 in
  • Fillet Radius
    0.2520 in
  • Outside Diameter  
    24.0000 in
  • Overall Width  
    4.5000 in
  • Weight
    372.6 lbs

Details

  • Bearing Material
    Bearing Steel
  • Cage Material
    Machine Brass
  • Country of Origin
    USA
  • Dynamic Load Capacity
    950043 lb
  • Harmonization Code
    8482.10.50.08
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662293088174
  • Product Type
    Cylindrical Roller Thrust Bearings
  • Series
    TP
  • Static Load Capacity
    4500001 lb
  • Thrust Bearing Type
    Thrust Roller Bearing
  • UPC_NO
    662293088174

Overview

Mfr description
TP159 BRG
  • Made in the USA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text