Motion
FTRY-2.75

PCI
FTRY-2.75

Flanged Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.4375 in Flange OD, Sealed
MI ITEM #00088386
MFR #FTRY-2.75
List Price$217.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRY-2.75

Flanged Yoke Roller - 2.7500 in Roller Diameter, 0.7500 in Bore, 1.5000 in Roller Width, 3.4375 in Flange OD, Sealed
MI ITEM #00088386
MFR #FTRY-2.75

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$217.32/each for your price

Overview

Mfr description
FTRY-2.75 FLANGED YOKE ROLLER

Specifications

  • Roller Diameter
    2.7500 in
  • Product Type
    Flanged Yoke Rollers
  • Roller Width
    1.5000 in
  • Bore Diameter
    0.7500 in
  • Flange Diameter
    3.4375 in
  • Flange Thickness
    0.4370 in
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Closure Type
    Sealed
  • Bearing Material
    Carbon Steel
  • Roller Material
    Carbon Steel
  • Operating Temperature Range
    -30°F to 225 °F
  • Radial Dynamic Load Capacity
    5560 lbf
  • Radial Static Load Capacity
    3500 lbf
  • Max Rpm
    8500 rpm
  • Technical Specifications
  • Series
    FTRY
  • UPC_NO
    841946103802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought