Motion
CIR-3.00E

PCI
CIR-3.00E

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., Channel & I-Beam, Sealed
Mi Item #00088403
MFR #CIR-3.00E
Price$137.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-3.00E

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.6875 in Roller Width, 2.9375 in Flange Dia., Channel & I-Beam, Sealed
Mi Item #00088403
MFR #CIR-3.00E

Mfr description
CIR 3.00E CHANNEL & I-BEAM ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.53/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Point Diameter
    2.9400 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.6875 in
  • Stud Diameter  
    0.8750 in
  • Thread Size  
    7/8-14

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    3820 lbf
  • Radial Static Load Capacity
    2140 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Channel & I-Beam
  • Technical Specifications
  • UPC_NO
    841946100382
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)