Motion
CIR-3.00

PCI
CIR-3.00

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.1875 in Roller Width, 2.9375 in Flange Dia., Channel & I-Beam, Sealed
Mi Item #00088405
MFR #CIR-3.00
Price$112.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
CIR-3.00

Channel & I-Beam Roller - 3.0000 in Roller Dia., 1.1875 in Roller Width, 2.9375 in Flange Dia., Channel & I-Beam, Sealed
Mi Item #00088405
MFR #CIR-3.00

Mfr description
CIR 3.00 CHANNEL & I-BEAM ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$112.93/each

Specifications

Dimensions

  • Flange Diameter  
    2.9375 in
  • Hex Size
    0.3130 in
  • Point Diameter
    2.9400 in
  • Roller Diameter  
    3.0000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Stud Length  
    1.5000 in
  • Thread Length
    0.7500 in
  • Thread Size  
    5/8-18
  • Weight
    1.640 lbs

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Dynamic Load Capacity
    2660 lbf
  • Lubrication Type
    Sealed for Life
  • Material
    Carbon Steel
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Channel & I-Beam
  • Series
    CIR
  • Static Load Capacity
    1400 lbf
  • Stud Material
    Carbon Steel
  • Technical Specifications
  • UPC_NO
    841946100351
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)