Motion
WGR-2.937-B

PCI
WGR-2.937-B

Wire Guide Track Roller - 2.9375 in Roller Dia., 1.6300 in Roller Width, 2.3125 in Point Dia., Sealed
MI ITEM #00088413
MFR #WGR-2.937-B
List Price$231.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
WGR-2.937-B

Wire Guide Track Roller - 2.9375 in Roller Dia., 1.6300 in Roller Width, 2.3125 in Point Dia., Sealed
MI ITEM #00088413
MFR #WGR-2.937-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$231.94/each for your price

Overview

Mfr description
WGR-2.937-B WIRE GUIDE ROLLER STUD STYLE
  • Wire Guide Rollers are designed to operate as wire straightening and cable guides

Specifications

  • Roller Diameter
  • Roller Width
  • Point Diameter
  • Roller Shape
    V-Grooved
  • Roller Material
    Carbon Steel
  • Bearing Element
    Ball
  • Thread Size
  • Closure Type
    Sealed
  • Operating Temperature Range
    250 °F
  • Radial Dynamic Load Capacity
    4661 lbf
  • Radial Static Load Capacity
    3012 lbf
  • Width To Groove Center
    0.8750 in
  • Thread Length
    1.1300 in
  • Seal Type
    Rubber Lip
  • Lubrication Type
    Sealed for Life
  • Series
    WGR
  • Technical Specifications
  • UPC_NO
    841946109170
  • Weight
    2.910 lbs
  • Product Type
    U-Groove Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought