Motion
WGR-2.937-I

PCI
WGR-2.937-I

Wire Guide Track Roller - 2.9375 in Roller Dia., 1.6300 in Roller Width, 2.6250 in Point Dia., Sealed
MI ITEM #00088422
MFR #WGR-2.937-I
Price$243.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
WGR-2.937-I

Wire Guide Track Roller - 2.9375 in Roller Dia., 1.6300 in Roller Width, 2.6250 in Point Dia., Sealed
MI ITEM #00088422
MFR #WGR-2.937-I

Mfr description
WGR-2.937-I WIRE GUIDE ROLLER STUD STYLE
  • Wire Guide Rollers are designed to operate as wire straightening and cable guides
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$243.53/each

Specifications

Dimensions

  • Point Diameter  
    2.6250 in
  • Roller Diameter  
    2.9375 in
  • Roller Width  
    1.6300 in
  • Thread Length
    1.1300 in
  • Thread Size  
    7/8-14
  • Weight
    3.030 lbs
  • Width To Groove Center
    0.8750 in

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Lubrication Type
    Sealed for Life
  • Operating Temperature Range
    250 °F
  • Product Type
    U-Groove Cam Followers
  • Radial Dynamic Load Capacity
    4661 lbf
  • Radial Static Load Capacity
    3012 lbf
  • Roller Material
    Carbon Steel
  • Roller Shape
    V-Grooved
  • Seal Type
    Rubber Lip
  • Series
    WGR
  • Technical Specifications
  • UPC_NO
    841946109248

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)