Motion
FTRE-1.50

PCI
FTRE-1.50

Flanged Cam Follower - 1.5000 in Roller Dia., 1.1875 in Roller Width, 2.1875 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088431
MFR #FTRE-1.50
Price$105.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PCI
FTRE-1.50

Flanged Cam Follower - 1.5000 in Roller Dia., 1.1875 in Roller Width, 2.1875 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged, Sealed
Mi Item #00088431
MFR #FTRE-1.50

Mfr description
FTRE-1.50 FLANGED TRACK ROLLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.33/each

Specifications

Dimensions

  • Flange Diameter  
    2.1875 in
  • Flange Thickness  
    0.3430 in
  • Roller Diameter  
    1.5000 in
  • Roller Width  
    1.1875 in
  • Stud Diameter  
    0.6250 in
  • Thread Size  
    5/8-18

Details

  • Bearing Element
    Ball
  • Closure Type
    Sealed
  • Product Type
    Flanged Cam Followers
  • Radial Dynamic Load Capacity
    2750 lbf
  • Radial Static Load Capacity
    1394 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Single Flanged
  • Technical Specifications
  • UPC_NO
    841946103383
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)