Motion
FLR-1-1/2-2
Flanged Cam Follower - 1.5000 in Roller Dia., 1.0625 in Roller Width, 2.0000 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged
MI ITEM #00088432
MFR #FLR-1-1/2-2
List Price$163.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flanged Cam Follower - 1.5000 in Roller Dia., 1.0625 in Roller Width, 2.0000 in Flange Dia., 0.3430 in Flange Thickness, Single Flanged
MI ITEM #00088432
MFR #FLR-1-1/2-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$163.47/each for your price

Overview

Mfr description
FLR-1 1/2-2 LOAD RUNNER

Specifications

  • Roller Diameter
  • Roller Width
  • Flange Diameter
  • Flange Thickness
  • Roller Material
    Stainless Steel
  • Bearing Element
    Ball
  • Roller Shape
    Single Flanged
  • Stud Diameter
  • Thread Size
  • Closure Type
    Open
  • Operating Temperature Range
    Maximum of +250 °F
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    970 lbf
  • Lubrication Hole Location
    None
  • Finish Coating
    Uncoated
  • UPC_NO
    622424954464
  • Weight
    0.50 lbs
  • Product Type
    Flanged Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought